Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 24 mm Outside Dia., 18 mm WD

  • ERIKS:12441059
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€4.49

15.54%

25+

€4.02

24.46%

50+

€3.69

30.71%

100+

€3.42

35.71%

250+

€3.28

38.39%

500+

€3.12

41.43%

1000+

€3.02

43.21%

2500+

€2.95

44.64%

5000+

€2.85

46.43%

10000+

€2.78

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/024 X 018
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
18 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
24 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance