Straight bushing, SBC Series, Sinterbronze Outer sheath, 16 mm Shaft Dia., 22 mm Outside Dia., 20 mm WD

  • ERIKS:12441032
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.32/ pieceexcl. VAT

€6.44incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.32

-

10+

€4.51

15.18%

25+

€4.02

24.46%

50+

€3.69

30.71%

100+

€3.45

35.18%

250+

€3.28

38.39%

500+

€3.12

41.43%

1000+

€3.04

42.86%

2500+

€2.95

44.64%

5000+

€2.88

45.89%

10000+

€2.78

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 016/022 X 020
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
16 mm
D
22 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance