
€7.30/ pieceexcl. VAT
€8.83incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.30 | - |
10+ | €6.18 | 15.36% |
25+ | €5.51 | 24.48% |
50+ | €5.06 | 30.60% |
100+ | €4.73 | 35.16% |
250+ | €4.49 | 38.41% |
500+ | €4.28 | 41.41% |
1000+ | €4.16 | 42.97% |
2500+ | €4.04 | 44.66% |
5000+ | €3.94 | 45.96% |
10000+ | €3.83 | 47.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 015/022 X 030 |
Shaft diameter | 15 mm |
Outer Diameter | 22 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 15 mm |
D | 22 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |