

€35.72/ pieceexcl. VAT
€43.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket Fenner PLUS |
Type | BS 12B-3 |
Series | Sprocket Fenner PLUS |
Type | BS 12B-3 |
Number of teeth | 23 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Taper Lock | 2517 |