

€11.29/ pieceexcl. VAT
€13.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket Fenner PLUS |
Type | BS 10B-2 |
Series | Sprocket Fenner PLUS |
Type | BS 10B-2 |
Number of teeth | 18 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Taper Lock | 1610 |