




€134.04/ pieceexcl. VAT
€162.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 32B-1 |
Series | Sprocket PB |
Type | BS 32B-1 |
Number of teeth | 9 |
Pitch | 50.8 mm |
Pitch | 2 in |
Pitch circle | 148.54 mm |
Outer Diameter | 168 mm |
Pilot bore | 30 mm |
Hub diameter | 100 mm |
Total width | 80 mm |
Tooth width Simplex | 29.4 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 5.78 kg |
Dp | 148.54 mm |
B1 | 29.4 mm |
D1 | 30 mm |
A | 80 mm |
De | 168 mm |