




€615.86/ pieceexcl. VAT
€745.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 20B-3 |
Series | Sprocket PB |
Type | BS 20B-3 |
Number of teeth | 40 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 404.66 mm |
Outer Diameter | 419.6 mm |
Pilot bore | 30 mm |
Hub diameter | 150 mm |
Total width | 115 mm |
Tooth width Simplex | 18.2 mm |
Tooth width Triplex | 91 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 86.24 kg |
Dp | 404.66 mm |
B1 | 91 mm |
D1 | 30 mm |
A | 115 mm |
De | 419.6 mm |