




€327.52/ pieceexcl. VAT
€396.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 20B-2 |
Series | Sprocket PB |
Type | BS 20B-2 |
Number of teeth | 32 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 323.91 mm |
Outer Diameter | 338.9 mm |
Pilot bore | 30 mm |
Hub diameter | 150 mm |
Total width | 80 mm |
Tooth width Simplex | 18.2 mm |
Tooth width Duplex | 54.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 34.72 kg |
Dp | 323.91 mm |
B1 | 54.6 mm |
D1 | 30 mm |
A | 80 mm |
De | 338.9 mm |