




€15.16/ pieceexcl. VAT
€18.34incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 20B-1 |
Series | Sprocket PB |
Type | BS 20B-1 |
Number of teeth | 9 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 92.84 mm |
Outer Diameter | 106.5 mm |
Pilot bore | 20 mm |
Hub diameter | 63 mm |
Total width | 40 mm |
Tooth width Simplex | 18.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.19 kg |
Dp | 92.84 mm |
B1 | 18.5 mm |
D1 | 20 mm |
A | 40 mm |
De | 106.5 mm |