




€33.84/ pieceexcl. VAT
€40.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 20B-1 |
Series | Sprocket PB |
Type | BS 20B-1 |
Number of teeth | 15 |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Pitch circle | 152.72 mm |
Outer Diameter | 167.7 mm |
Pilot bore | 20 mm |
Hub diameter | 118 mm |
Total width | 45 mm |
Tooth width Simplex | 18.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 4.47 kg |
Dp | 152.72 mm |
B1 | 18.5 mm |
D1 | 20 mm |
A | 45 mm |
De | 167.7 mm |