




€105.65/ pieceexcl. VAT
€127.84incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 16B-2 |
Series | Sprocket PB |
Type | BS 16B-2 |
Number of teeth | 28 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 226.85 mm |
Outer Diameter | 238.4 mm |
Pilot bore | 25 mm |
Hub diameter | 130 mm |
Total width | 70 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Duplex | 47.7 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 15.38 kg |
Dp | 226.85 mm |
B1 | 47.7 mm |
D1 | 25 mm |
A | 70 mm |
De | 238.4 mm |