




€39.37/ pieceexcl. VAT
€47.64incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 16B-2 |
Series | Sprocket PB |
Type | BS 16B-2 |
Number of teeth | 15 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 122.17 mm |
Outer Diameter | 133.7 mm |
Pilot bore | 20 mm |
Hub diameter | 96 mm |
Total width | 70 mm |
Tooth width Simplex | 15.8 mm |
Tooth width Duplex | 47.7 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 4.51 kg |
Dp | 122.17 mm |
B1 | 47.7 mm |
D1 | 20 mm |
A | 70 mm |
De | 133.7 mm |