




€50.85/ pieceexcl. VAT
€61.53incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 16B-1 |
Series | Sprocket TL |
Type | BS 16B-1 |
Number of teeth | 18 |
Pitch | 25.4 mm |
Pitch | 1 in |
Pitch circle | 146.28 mm |
Outer Diameter | 157.8 mm |
Taper Lock | 2517 |
Hub diameter | 108 mm |
Total width | 44 mm |
Tooth width Simplex | 16.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.1 kg |
Dp | 146.28 mm |
B1 | 16.2 mm |
A | 44 mm |
De | 157.8 mm |