




€420.59/ pieceexcl. VAT
€508.91incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 12B-3 |
Series | Sprocket PB |
Type | BS 12B-3 |
Number of teeth | 76 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 460.99 mm |
Outer Diameter | 471.1 mm |
Pilot bore | 30 mm |
Hub diameter | 150 mm |
Total width | 75 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Triplex | 49.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 65.41 kg |
Dp | 460.99 mm |
B1 | 49.8 mm |
D1 | 30 mm |
A | 75 mm |
De | 471.1 mm |