




€50.05/ pieceexcl. VAT
€60.56incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 12B-3 |
Series | Sprocket TL |
Type | BS 12B-3 |
Number of teeth | 21 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 127.81 mm |
Outer Diameter | 136 mm |
Taper Lock | 2517 |
Total width | 49.8 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Triplex | 49.8 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.09 kg |
Dp | 127.81 mm |
B1 | 49.8 mm |
A | 49.8 mm |
De | 136 mm |