




€18.93/ pieceexcl. VAT
€22.91incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 12B-2 |
Series | Sprocket TL |
Type | BS 12B-2 |
Number of teeth | 15 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 91.62 mm |
Outer Diameter | 99.8 mm |
Taper Lock | 1610 |
Total width | 30.3 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Duplex | 30.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.68 kg |
Dp | 91.83 mm |
B1 | 30.3 mm |
A | 30.3 mm |
De | 99.8 mm |