




€17.02/ pieceexcl. VAT
€20.59incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 12B-2 |
Series | Sprocket PB |
Type | BS 12B-2 |
Number of teeth | 14 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 85.61 mm |
Outer Diameter | 93.8 mm |
Pilot bore | 16 mm |
Hub diameter | 65 mm |
Total width | 50 mm |
Tooth width Simplex | 10.8 mm |
Tooth width Duplex | 30.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.46 kg |
Dp | 85.61 mm |
B1 | 30.3 mm |
D1 | 16 mm |
A | 50 mm |
De | 93.8 mm |