




€31.06/ pieceexcl. VAT
€37.58incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 12B-1 |
Series | Sprocket TL |
Type | BS 12B-1 |
Number of teeth | 21 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 127.81 mm |
Outer Diameter | 136 mm |
Taper Lock | 2517 |
Hub diameter | 102 mm |
Total width | 44 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.24 kg |
Dp | 127.81 mm |
B1 | 11.1 mm |
A | 44 mm |
De | 136 mm |