




€22.11/ pieceexcl. VAT
€26.75incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 12B-1 |
Series | Sprocket PB |
Type | BS 12B-1 |
Number of teeth | 21 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 127.82 mm |
Outer Diameter | 136 mm |
Pilot bore | 20 mm |
Hub diameter | 90 mm |
Total width | 40 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.35 kg |
Dp | 127.81 mm |
B1 | 11.1 mm |
D1 | 20 mm |
A | 40 mm |
De | 136 mm |