




€15.75/ pieceexcl. VAT
€19.06incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 12B-1 |
Series | Sprocket TL |
Type | BS 12B-1 |
Number of teeth | 16 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 97.65 mm |
Outer Diameter | 105.8 mm |
Taper Lock | 1610 |
Hub diameter | 71 mm |
Total width | 25 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.53 kg |
Dp | 97.65 mm |
B1 | 11.1 mm |
A | 25 mm |
De | 105.8 mm |