




€6.99/ pieceexcl. VAT
€8.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 12B-1 |
Series | Sprocket PB |
Type | BS 12B-1 |
Number of teeth | 13 |
Pitch | 19.05 mm |
Pitch | 3/4 in |
Pitch circle | 79.59 mm |
Outer Diameter | 87.8 mm |
Pilot bore | 16 mm |
Hub diameter | 58 mm |
Total width | 35 mm |
Tooth width Simplex | 11.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.8 kg |
Dp | 79.59 mm |
B1 | 11.1 mm |
D1 | 16 mm |
A | 35 mm |
De | 87.8 mm |