




€32.23/ pieceexcl. VAT
€39.00incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-2 |
Series | Sprocket TL |
Type | BS 10B-2 |
Number of teeth | 24 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 121.62 mm |
Outer Diameter | 128.5 mm |
Taper Lock | 2012 |
Hub diameter | 90 mm |
Total width | 32 mm |
Tooth width Simplex | 9 mm |
Tooth width Duplex | 25.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.45 kg |
Dp | 121.62 mm |
B1 | 25.5 mm |
A | 32 mm |
De | 128.5 mm |