




€10.18/ pieceexcl. VAT
€12.32incl. VAT
4 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-2 |
Series | Sprocket TL |
Type | BS 10B-2 |
Number of teeth | 15 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 76.35 mm |
Outer Diameter | 83.2 mm |
Taper Lock | 1210 |
Total width | 25.5 mm |
Tooth width Simplex | 9 mm |
Tooth width Duplex | 25.5 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.38 kg |
Dp | 76.35 mm |
B1 | 25.5 mm |
A | 25.5 mm |
De | 83.2 mm |