




€265.20/ pieceexcl. VAT
€320.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-1 |
Series | Sprocket TL |
Type | BS 10B-1 |
Number of teeth | 76 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 384.16 mm |
Outer Diameter | 392.5 mm |
Taper Lock | 2012 |
Hub diameter | 111 mm |
Total width | 32 mm |
Tooth width Simplex | 9.1 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 5.95 kg |
Dp | 384.16 mm |
B1 | 9.1 mm |
A | 32 mm |
De | 392.5 mm |