




€146.05/ pieceexcl. VAT
€176.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-1 |
Series | Sprocket TL |
Type | BS 10B-1 |
Number of teeth | 57 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 288.18 mm |
Outer Diameter | 296.6 mm |
Taper Lock | 2012 |
Hub diameter | 111 mm |
Total width | 32 mm |
Tooth width Simplex | 9.1 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 4.28 kg |
Dp | 288.18 mm |
B1 | 9.1 mm |
A | 32 mm |
De | 296.6 mm |