




€18.78/ pieceexcl. VAT
€22.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 10B-1 |
Series | Sprocket PB |
Type | BS 10B-1 |
Number of teeth | 32 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 161.95 mm |
Outer Diameter | 168.9 mm |
Pilot bore | 20 mm |
Hub diameter | 95 mm |
Total width | 35 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.73 kg |
Dp | 161.95 mm |
B1 | 9.1 mm |
D1 | 20 mm |
A | 35 mm |
De | 168.9 mm |