




€14.06/ pieceexcl. VAT
€17.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 10B-1 |
Series | Sprocket TL |
Type | BS 10B-1 |
Number of teeth | 18 |
Pitch | 15.875 mm |
Pitch | 5/8 in |
Pitch circle | 91.42 mm |
Outer Diameter | 98.3 mm |
Taper Lock | 1610 |
Hub diameter | 71 mm |
Total width | 25 mm |
Tooth width Simplex | 9.1 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.43 kg |
Dp | 91.42 mm |
B1 | 9.1 mm |
A | 25 mm |
De | 98.3 mm |