




€25.25/ pieceexcl. VAT
€30.55incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-3 |
Series | Sprocket PB |
Type | BS 08B-3 |
Number of teeth | 28 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 113.42 mm |
Outer Diameter | 118.3 mm |
Pilot bore | 20 mm |
Hub diameter | 90 mm |
Total width | 55 mm |
Tooth width Simplex | 7 mm |
Tooth width Triplex | 34.9 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 3.25 kg |
Dp | 113.42 mm |
B1 | 34.9 mm |
D1 | 20 mm |
A | 55 mm |
De | 118.3 mm |