




€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-3 |
Series | Sprocket PB |
Type | BS 08B-3 |
Number of teeth | 16 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 65.1 mm |
Outer Diameter | 69.9 mm |
Pilot bore | 16 mm |
Hub diameter | 50 mm |
Total width | 50 mm |
Tooth width Simplex | 7 mm |
Tooth width Triplex | 34.9 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.85 kg |
Dp | 65.1 mm |
B1 | 34.9 mm |
D1 | 16 mm |
A | 50 mm |
De | 69.9 mm |