

€10.65/ pieceexcl. VAT
€12.89incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-2 |
Series | Sprocket PB |
Type | BS 08B-2 |
Number of teeth | 19 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Dp | 77.16 mm |
B1 | 0 mm |
De | 82 mm |