




€170.74/ pieceexcl. VAT
€206.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 08B-1 |
Series | Sprocket TL |
Type | BS 08B-1 |
Number of teeth | 76 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 307.33 mm |
Outer Diameter | 313.9 mm |
Taper Lock | 2012 |
Hub diameter | 111 mm |
Total width | 32 mm |
Tooth width Simplex | 7.2 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 3.81 kg |
Dp | 307.33 mm |
B1 | 7.2 mm |
A | 32 mm |
De | 313.9 mm |