




€16.57/ pieceexcl. VAT
€20.05incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-1 |
Series | Sprocket PB |
Type | BS 08B-1 |
Number of teeth | 31 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 125.54 mm |
Outer Diameter | 130.4 mm |
Pilot bore | 16 mm |
Hub diameter | 90 mm |
Total width | 30 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.74 kg |
Dp | 125.54 mm |
B1 | 7.2 mm |
D1 | 16 mm |
A | 30 mm |
De | 130.4 mm |