




€9.92/ pieceexcl. VAT
€12.00incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-1 |
Series | Sprocket PB |
Type | BS 08B-1 |
Number of teeth | 25 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 101.33 mm |
Outer Diameter | 106.2 mm |
Pilot bore | 14 mm |
Hub diameter | 70 mm |
Total width | 28 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.01 kg |
Dp | 101.33 mm |
B1 | 7.2 mm |
D1 | 14 mm |
A | 28 mm |
De | 106.2 mm |