




€9.68/ pieceexcl. VAT
€11.71incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 08B-1 |
Series | Sprocket TL |
Type | BS 08B-1 |
Number of teeth | 20 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 81.19 mm |
Outer Diameter | 86 mm |
Taper Lock | 1610 |
Hub diameter | 67 mm |
Total width | 25 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.27 kg |
Dp | 81.19 mm |
B1 | 7.2 mm |
A | 25 mm |
De | 86 mm |