




€3.07/ pieceexcl. VAT
€3.71incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 08B-1 |
Series | Sprocket PB |
Type | BS 08B-1 |
Number of teeth | 11 |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Pitch circle | 45.07 mm |
Outer Diameter | 49.9 mm |
Pilot bore | 10 mm |
Hub diameter | 29 mm |
Total width | 25 mm |
Tooth width Simplex | 7.2 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.15 kg |
Dp | 45.07 mm |
B1 | 7.2 mm |
D1 | 10 mm |
A | 25 mm |
De | 49.9 mm |