




€21.62/ pieceexcl. VAT
€26.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 06B-3 |
Series | Sprocket PB |
Type | BS 06B-3 |
Number of teeth | 40 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 121.4 mm |
Outer Diameter | 125.1 mm |
Pilot bore | 16 mm |
Hub diameter | 90 mm |
Total width | 40 mm |
Tooth width Simplex | 5.2 mm |
Tooth width Triplex | 25.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 2.74 kg |
Dp | 121.4 mm |
B1 | 25.6 mm |
D1 | 16 mm |
A | 40 mm |
De | 125.1 mm |