




€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 06B-3 |
Series | Sprocket PB |
Type | BS 06B-3 |
Number of teeth | 30 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 91.12 mm |
Outer Diameter | 94.8 mm |
Pilot bore | 16 mm |
Hub diameter | 79 mm |
Total width | 40 mm |
Tooth width Simplex | 5.2 mm |
Tooth width Triplex | 25.6 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 1.62 kg |
Dp | 91.12 mm |
B1 | 25.6 mm |
D1 | 16 mm |
A | 40 mm |
De | 94.8 mm |