




€7.31/ pieceexcl. VAT
€8.85incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket PB |
Type | BS 06B-2 |
Series | Sprocket PB |
Type | BS 06B-2 |
Number of teeth | 25 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 76 mm |
Outer Diameter | 79.7 mm |
Pilot bore | 16 mm |
Hub diameter | 64 mm |
Total width | 30 mm |
Tooth width Simplex | 5.2 mm |
Tooth width Duplex | 15.4 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.79 kg |
Dp | 76 mm |
B1 | 15.4 mm |
D1 | 16 mm |
A | 30 mm |
De | 79.7 mm |