




€55.53/ pieceexcl. VAT
€67.19incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 06B-1 |
Series | Sprocket TL |
Type | BS 06B-1 |
Number of teeth | 57 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 172.91 mm |
Outer Diameter | 177.5 mm |
Taper Lock | 1210 |
Hub diameter | 83 mm |
Total width | 25 mm |
Tooth width Simplex | 5.3 mm |
Material | Grey cast iron |
Norm | DIN 8187 |
Weight | 1.34 kg |
Dp | 172.91 mm |
B1 | 5.3 mm |
A | 25 mm |
De | 177.5 mm |