




€28.16/ pieceexcl. VAT
€34.07incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 06B-1 |
Series | Sprocket TL |
Type | BS 06B-1 |
Number of teeth | 38 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 115.34 mm |
Outer Diameter | 119 mm |
Taper Lock | 1210 |
Hub diameter | 70 mm |
Total width | 25 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.65 kg |
Dp | 115.34 mm |
B1 | 5.3 mm |
A | 25 mm |
De | 119 mm |