




€4.45/ pieceexcl. VAT
€5.38incl. VAT
7 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket FB |
Type | BS 06B-1 |
Series | Sprocket FB |
Type | BS 06B-1 |
Number of teeth | 20 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 60.89 mm |
Outer Diameter | 64.6 mm |
Pilot bore | 10 mm |
With bore hole | No |
Hub diameter | 46 mm |
Total width | 28 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) + HRc50 |
Norm | DIN 8187 |
Weight | 0.34 kg |
Dp | 60.89 mm |
B1 | 5.3 mm |
D1 | 10 mm |
A | 28 mm |
De | 64.6 mm |