




€6.70/ pieceexcl. VAT
€8.11incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Sprocket TL |
Type | BS 06B-1 |
Series | Sprocket TL |
Type | BS 06B-1 |
Number of teeth | 18 |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Pitch circle | 54.85 mm |
Outer Diameter | 58.6 mm |
Taper Lock | 1008 |
Hub diameter | 45 mm |
Total width | 22 mm |
Tooth width Simplex | 5.3 mm |
Material | Steel C45 (1.0503) |
Norm | DIN 8187 |
Weight | 0.14 kg |
Dp | 54.85 mm |
B1 | 5.3 mm |
A | 22 mm |
De | 58.6 mm |