

€34.30/ meterexcl. VAT
€41.50incl. VAT
Sold per: 0.001Min. order: 0.001
17 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | VMQ |
Colour | White |
Temperature range | from -50 to 200 °C |
Width | 30 mm |
Roll length | 25 m |