

€7.50/ meterexcl. VAT
€9.07incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | NR (natural rubber) |
Colour | Grey |
Temperature range | from -40 to 60 °C |
Width | 30 mm |
Roll length | 25 m |