

€7.05/ meterexcl. VAT
€8.53incl. VAT
Sold per: 25Min. order: 25
123 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | P-profile |
Material rubber | Sponge rubber |
Self-adhesive | No |
Material | CR (neoprene) |
Colour | Black |
Temperature range | from -30 to 90 °C |
Width | 25 mm |
Roll length | 25 m |