

€37.60/ pieceexcl. VAT
€45.50incl. VAT
Sold per: 10Min. order: 10
965 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Diameter inside bush | 18 mm |
Diameter outerbush | 34 mm |
Length insidebush | 36 mm |
Length outerbush | 32 mm |