

€22.40/ pieceexcl. VAT
€27.10incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Code flexible bush | 861618 |
Diameter inside bush | 14 mm |
Diameter outerbush | 30 mm |
Length insidebush | 28 mm |
Length outerbush | 25 mm |
Radial load static maximum | 52 kg |
Axial load dynamic max. | 26 kg |
Cardanic angle max. | 7 ° |
Deflection axial load max. | 0.4 mm |
Deflection radial load max. | 0.08 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 30 ° |
Vulconized execution | No |