

€10.10/ pieceexcl. VAT
€12.22incl. VAT
Sold per: 10Min. order: 10
460 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Code flexible bush | 861118 |
Diameter inside bush | 12 mm |
Diameter outerbush | 25 mm |
Length insidebush | 24 mm |
Length outerbush | 20 mm |
Radial load static maximum | 55 kg |
Axial load dynamic max. | 26 kg |
Cardanic angle max. | 3 ° |
Deflection axial load max. | 0.2 mm |
Deflection radial load max. | 0.04 mm |
Hardness (Sh A) | 68 |
Pressed execution | Yes |
Torsion maximum | 20 ° |
Vulconized execution | No |