ERIKS

ERIKS Rubber sheet SBR 70 NORMA 5000x1400x25

  • ERIKS:10017198
Image 1
Save to list

€4,223.66/ pieceexcl. VAT

€5,110.63incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
SBR 70
Type
NORMA
Material
SBR
Thickness
25 mm
Length
5000 mm
Width
1400 mm
Max. pressure
10 bar
Hardness
70
Colour
Black
Compression set ISO
≤50 %
Tensile strength ISO
≥4 MPa
Temperature range
from -10 to 70 °C
Density
1.46 g/cm³
Elongation at break ISO
≥200 %