

€36.86/ meterexcl. VAT
€44.60incl. VAT
139 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | SBR 70 |
Type | NORMA |
Material | SBR |
Thickness | 2 mm |
Length | 20000 mm |
Width | 1400 mm |
Max. pressure | 10 bar |
Hardness | 70 |
Colour | Black |
Compression set ISO | ≤50 % |
Tensile strength ISO | ≥4 MPa |
Temperature range | from -10 to 70 °C |
Density | 1.46 g/cm³ |
Elongation at break ISO | ≥200 % |